Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/15001500125-84

  • Zoro # G316313105


product price: $43.49
/ea

Key Features

Temper
T6
Angle
90 Degrees
Material
Aluminum
Material Grade
6061
Heat Treatable
Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/15001500125-84
Zoro #
G316313105
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
1/8 in
Overall Height
1 1/2 in
Outside Leg Length
1 3/8 in
Inside Leg Length
84 in
Overall Width
1 1/2 in
Overall Length
7 ft

Details

Temper
T6
Item
Aluminum Angle
Angle
90 Degrees
Material
Aluminum
Material Grade
6061
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shape
Angle
Maximum Temperature
1,205 Degrees F
System of Measurement
Inch
Brinell Hardness
95 BHN
Elongation
17 %
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Fabrication
Welded
Yield Strength
40,000 psi
Leg Edge Shape
Round

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.