Aluminum Angle
Mfr # AA6061/15001500188-12
Zoro # G616313058
product price: $14.39
/eaKey Features
Angle
90 Degrees
Temper
T6
Material
Aluminum
Inside Leg Length
12 in
Leg Edge Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/15001500188-12
Zoro #
G616313058
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Leg Length
12 in
Leg Thickness
3/16 in
Overall Width
1 1/2 in
Overall Height
1 1/2 in
Outside Leg Length
1 5/16 in
Overall Length
12 in
Details
Angle
90 Degrees
Temper
T6
Material
Aluminum
Item
Aluminum Angle
Leg Edge Shape
Round
Heat Treatable
Heat Treatable
Elongation
17 %
Shape
Angle
Material Grade
6061
Maximum Temperature
1,205 Degrees F
Tensile Strength
45,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Fabrication
Welded
Mechanical Finish
Mill
System of Measurement
Inch
Yield Strength
40,000 psi
Brinell Hardness
95 BHN
Includes Material Certificate
No Certificates Included
Description
Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 12 in, Outside Leg Length 1 5/16 in, Leg Thickness 3/16 in, Overall Length 12 in, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.