Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/15001500188-36

  • Zoro # G516313042


product price: $32.39
/ea

Key Features

Temper
T6
Angle
90 Degrees
Material
Aluminum
Overall Length
36 in
Tensile Strength
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/15001500188-36
Zoro #
G516313042
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Outside Leg Length
1 5/16 in
Overall Height
1 1/2 in
Overall Width
1 1/2 in
Leg Thickness
3/16 in
Inside Leg Length
36 in

Details

Item
Aluminum Angle
Temper
T6
Angle
90 Degrees
Material
Aluminum
Tensile Strength
45,000 psi
Mechanical Finish
Mill
System of Measurement
Inch
Brinell Hardness
95 BHN
Yield Strength
40,000 psi
Maximum Temperature
1,205 Degrees F
Shape
Angle
Fabrication
Welded
Material Grade
6061
Includes Material Certificate
No Certificates Included
Elongation
17 %
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Round
Heat Treatable
Heat Treatable

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.