Aluminum Angle
Mfr # AA6061/15001500250-24
Zoro # G116313053
product price: $28.89
/eaKey Features
Angle
90 Degrees
Material
Aluminum
Temper
T6
Outside Leg Length
1 1/4 in
Fabrication
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/15001500250-24
Zoro #
G116313053
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Leg Length
1 1/4 in
Overall Width
1 1/2 in
Inside Leg Length
24 in
Leg Thickness
1/4 in
Overall Length
24 in
Overall Height
1 1/2 in
Details
Item
Aluminum Angle
Angle
90 Degrees
Material
Aluminum
Temper
T6
Fabrication
Welded
Leg Edge Shape
Round
Yield Strength
40,000 psi
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Elongation
17 %
Tensile Strength
45,000 psi
Maximum Temperature
1,205 Degrees F
Material Grade
6061
Shape
Angle
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
System of Measurement
Inch
Brinell Hardness
95 BHN
Description
Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 24 in, Outside Leg Length 1 1/4 in, Leg Thickness 1/4 in, Overall Length 24 in, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.