Aluminum Angle
Mfr # AA6061/15001500250-36
Zoro # G816313063
product price: $37.19
/eaKey Features
Angle
90 Degrees
Material
Aluminum
Temper
T6
Brinell Hardness
95 BHN
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/15001500250-36
Zoro #
G816313063
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Inside Leg Length
36 in
Outside Leg Length
1 1/4 in
Leg Thickness
1/4 in
Overall Height
1 1/2 in
Overall Width
1 1/2 in
Details
Angle
90 Degrees
Item
Aluminum Angle
Material
Aluminum
Temper
T6
Brinell Hardness
95 BHN
System of Measurement
Inch
Heat Treatable
Heat Treatable
Yield Strength
40,000 psi
Elongation
17 %
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Round
Maximum Temperature
1,205 Degrees F
Fabrication
Welded
Shape
Angle
Mechanical Finish
Mill
Material Grade
6061
Tensile Strength
45,000 psi
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.