Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/15001500250-60

  • Zoro # G516313035


product price: $59.59
/ea

Key Features

Material
Aluminum
Angle
90 Degrees
Temper
T6
Outside Leg Length
1 1/4 in
Shape
Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/15001500250-60
Zoro #
G516313035
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
1 1/4 in
Overall Width
1 1/2 in
Overall Height
1 1/2 in
Inside Leg Length
60 in
Leg Thickness
1/4 in
Overall Length
5 ft

Details

Item
Aluminum Angle
Material
Aluminum
Angle
90 Degrees
Temper
T6
Shape
Angle
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Material Grade
6061
Brinell Hardness
95 BHN
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Maximum Temperature
1,205 Degrees F
Elongation
17 %
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Round
Fabrication
Welded
System of Measurement
Inch

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.