Aluminum Angle
Mfr # AA6061/22125-108
Zoro # G716313002
product price: $74.59
/eaKey Features
Material
Aluminum
Angle
90 Degrees
Temper
T6
Fabrication
Welded
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/22125-108
Zoro #
G716313002
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
2 in
Overall Height
2 in
Overall Length
9 ft
Outside Leg Length
1 7/8 in
Leg Thickness
1/8 in
Inside Leg Length
108 in
Details
Item
Aluminum Angle
Material
Aluminum
Angle
90 Degrees
Temper
T6
Fabrication
Welded
Heat Treatable
Heat Treatable
Material Grade
6061
Leg Edge Shape
Round
Elongation
17 %
Tensile Strength
45,000 psi
Shape
Angle
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Yield Strength
40,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Brinell Hardness
95 BHN
System of Measurement
Inch
Maximum Temperature
1,205 Degrees F
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.