Shop ZORO SELECT
See all product information
Create Account
Aluminum Angle
- Mfr # AA6061/22125-132
- Zoro # G716313019
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Yield Strength
40,000 psi
Elongation
17 %
Mechanical Finish
Mill
Angle
90 Degrees
Tensile Strength
45,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA6061/22125-132
- Zoro #
- G716313019
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Angle
- Yield Strength
- 40,000 psi
- Elongation
- 17 %
- Mechanical Finish
- Mill
- Angle
- 90 Degrees
- Tensile Strength
- 45,000 psi
- Material Grade
- 6061
- Brinell Hardness
- 95 BHN
- Material
- Aluminum
- System of Measurement
- Inch
- Leg Edge Shape
- Round
- Maximum Temperature
- 1,205 Degrees F
- Temper
- T6
- Fabrication
- Welded
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Includes Material Certificate
- No Certificates Included
- Shape
- Angle
- Heat Treatable
- Heat Treatable
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Leg Thickness
- 1/8 in
- Overall Width
- 2 in
- Outside Leg Length
- 1 7/8 in
- Wire Rope Length
- 11 ft
- Overall Height
- 2 in
- Inside Leg Length
- 132 in
- Overall Length
- 11 ft
- Length
- 11 ft
Description
Aluminum Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.