Aluminum Angle
- Mfr # AA6061/22125-144
- Zoro # G616313027
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Temper
T6
Angle
90 Degrees
Elongation
17 %
Leg Edge Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA6061/22125-144
- Zoro #
- G616313027
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Aluminum
- Temper
- T6
- Angle
- 90 Degrees
- Item
- Aluminum Angle
- Elongation
- 17 %
- Leg Edge Shape
- Round
- Maximum Temperature
- 1,205 Degrees F
- Shape
- Angle
- Brinell Hardness
- 95 BHN
- Heat Treatable
- Heat Treatable
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Includes Material Certificate
- No Certificates Included
- Tensile Strength
- 45,000 psi
- Fabrication
- Welded
- Material Grade
- 6061
- Mechanical Finish
- Mill
- Yield Strength
- 40,000 psi
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Height
- 2 in
- Outside Leg Length
- 1 7/8 in
- Overall Length
- 12 ft
- Overall Width
- 2 in
- Inside Leg Length
- 144 in
- Leg Thickness
- 1/8 in
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Description
Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 144 in, Outside Leg Length 1 7/8 in, Leg Thickness 1/8 in, Overall Length 12 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.