Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/22125-72

  • Zoro # G716313026


product price: $50.89
/ea

Key Features

Temper
T6
Material
Aluminum
Angle
90 Degrees
Overall Width
2 in
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6061/22125-72
Zoro #
G716313026
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
2 in
Overall Height
2 in
Leg Thickness
1/8 in
Outside Leg Length
1 7/8 in
Inside Leg Length
72 in
Overall Length
6 ft

Details

Temper
T6
Item
Aluminum Angle
Material
Aluminum
Angle
90 Degrees
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Round
Material Grade
6061
Shape
Angle
Tensile Strength
45,000 psi
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Elongation
17 %
Maximum Temperature
1,205 Degrees F
Fabrication
Welded
Yield Strength
40,000 psi
System of Measurement
Inch

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 72 in, Outside Leg Length 1 7/8 in, Leg Thickness 1/8 in, Overall Length 6 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.