Aluminum Angle
- Mfr # AA6061/22188-120
- Zoro # G516313066
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Leg Thickness
3/16 in
Brinell Hardness
95 BHN
Material
Aluminum
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA6061/22188-120
- Zoro #
- G516313066
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Angle
- Brinell Hardness
- 95 BHN
- Material
- Aluminum
- Heat Treatable
- Heat Treatable
- Mechanical Finish
- Mill
- Temper
- T6
- Includes Material Certificate
- No Certificates Included
- Leg Edge Shape
- Round
- Material Grade
- 6061
- Fabrication
- Welded
- Yield Strength
- 40,000 psi
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Shape
- Angle
- Maximum Temperature
- 1,205 Degrees F
- Angle
- 90 Degrees
- Elongation
- 17 %
- System of Measurement
- Inch
- Tensile Strength
- 45,000 psi
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Leg Thickness
- 3/16 in
- Outside Leg Length
- 1 13/16 in
- Overall Width
- 2 in
- Inside Leg Length
- 120 in
- Wire Rope Length
- 10 ft
- Overall Height
- 2 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Aluminum Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.