Aluminum Angle
Mfr # AA6061/22188-36
Zoro # G716313088
product price: $38.29
/eaKey Features
Angle
90 Degrees
Material
Aluminum
Temper
T6
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/22188-36
Zoro #
G716313088
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
2 in
Inside Leg Length
36 in
Leg Thickness
3/16 in
Outside Leg Length
1 13/16 in
Overall Length
36 in
Overall Width
2 in
Details
Angle
90 Degrees
Material
Aluminum
Temper
T6
Item
Aluminum Angle
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Elongation
17 %
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Material Grade
6061
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
Maximum Temperature
1,205 Degrees F
Fabrication
Welded
Leg Edge Shape
Round
Shape
Angle
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.