Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/22250-36

  • Zoro # G016313009


product price: $48.59
/ea

Key Features

Material
Aluminum
Angle
90 Degrees
Temper
T6
Heat Treatable
Heat Treatable
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/22250-36
Zoro #
G016313009
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
1/4 in
Overall Height
2 in
Overall Width
2 in
Inside Leg Length
36 in
Overall Length
36 in
Outside Leg Length
1 3/4 in

Details

Item
Aluminum Angle
Material
Aluminum
Angle
90 Degrees
Temper
T6
Heat Treatable
Heat Treatable
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Includes Material Certificate
No Certificates Included
Elongation
17 %
Leg Edge Shape
Round
Material Grade
6061
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Tensile Strength
45,000 psi
Shape
Angle
Yield Strength
40,000 psi
Fabrication
Welded
Mechanical Finish
Mill

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 36 in, Outside Leg Length 1 3/4 in, Leg Thickness 1/4 in, Overall Length 36 in, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.