Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/22375-12

  • Zoro # G116313251


product price: $28.19
/ea

Key Features

Temper
T6
Angle
90 Degrees
Material
Aluminum
Material Grade
6061
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/22375-12
Zoro #
G116313251
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Leg Thickness
3/8 in
Outside Leg Length
1 5/8 in
Overall Width
2 in
Inside Leg Length
12 in
Overall Height
2 in

Details

Item
Aluminum Angle
Temper
T6
Angle
90 Degrees
Material
Aluminum
Material Grade
6061
System of Measurement
Inch
Fabrication
Welded
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
Leg Edge Shape
Round
Maximum Temperature
1,205 Degrees F
Brinell Hardness
95 BHN
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Elongation
17 %
Shape
Angle

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 12 in, Outside Leg Length 1 5/8 in, Leg Thickness 3/8 in, Overall Length 12 in, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.