Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/22375-96

  • Zoro # G716313255


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Angle
90 Degrees
Material
Aluminum
Temper
T6
Overall Length
8 ft
Fabrication
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/22375-96
Zoro #
G716313255
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
8 ft
Overall Width
2 in
Overall Height
2 in
Inside Leg Length
96 in
Outside Leg Length
1 5/8 in
Leg Thickness
3/8 in

Details

Angle
90 Degrees
Material
Aluminum
Temper
T6
Item
Aluminum Angle
Fabrication
Welded
Heat Treatable
Heat Treatable
Shape
Angle
Brinell Hardness
95 BHN
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant, Wear-Resistant
System of Measurement
Inch
Leg Edge Shape
Round
Yield Strength
40,000 psi
Material Grade
6061
Maximum Temperature
1,205 Degrees F
Elongation
17 %
Mechanical Finish
Mill
Tensile Strength
45,000 psi

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.