Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/25002500188-12

  • Zoro # G016313153


product price: $19.69
/ea

Key Features

Temper
T6
Angle
90 Degrees
Material
Aluminum
Inside Leg Length
12 in
Elongation
17 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6061/25002500188-12
Zoro #
G016313153
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Leg Length
12 in
Overall Height
2 1/2 in
Overall Length
12 in
Leg Thickness
3/16 in
Overall Width
2 1/2 in
Outside Leg Length
2 5/16 in

Details

Item
Aluminum Angle
Temper
T6
Angle
90 Degrees
Material
Aluminum
Elongation
17 %
Tensile Strength
45,000 psi
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Maximum Temperature
1,205 Degrees F
Mechanical Finish
Mill
Yield Strength
40,000 psi
Shape
Angle
Material Grade
6061
Includes Material Certificate
No Certificates Included
Fabrication
Welded
Heat Treatable
Heat Treatable
Leg Edge Shape
Round
Brinell Hardness
95 BHN

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.