Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/25002500188-144

  • Zoro # G116313121


product price: $264.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Temper
T6
Angle
90 Degrees
Leg Thickness
3/16 in
Overall Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/25002500188-144
Zoro #
G116313121
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
3/16 in
Overall Height
2 1/2 in
Inside Leg Length
144 in
Outside Leg Length
2 5/16 in
Overall Width
2 1/2 in
Overall Length
12 ft

Details

Material
Aluminum
Item
Aluminum Angle
Temper
T6
Angle
90 Degrees
Brinell Hardness
95 BHN
Fabrication
Welded
Yield Strength
40,000 psi
Shape
Angle
Tensile Strength
45,000 psi
System of Measurement
Inch
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Round
Mechanical Finish
Mill
Elongation
17 %
Material Grade
6061
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,205 Degrees F

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.