Aluminum Angle
Mfr # AA6061/25002500250-120
Zoro # G816313070
product price: $283.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Angle
90 Degrees
Temper
T6
Overall Length
10 ft
Shape
Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/25002500250-120
Zoro #
G816313070
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
10 ft
Overall Height
2 1/2 in
Leg Thickness
1/4 in
Inside Leg Length
120 in
Overall Width
2 1/2 in
Outside Leg Length
2 1/4 in
Details
Material
Aluminum
Angle
90 Degrees
Temper
T6
Item
Aluminum Angle
Shape
Angle
Fabrication
Welded
Brinell Hardness
95 BHN
Tensile Strength
45,000 psi
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Round
Maximum Temperature
1,205 Degrees F
Material Grade
6061
Mechanical Finish
Mill
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Yield Strength
40,000 psi
Elongation
17 %
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.