Aluminum Angle
Mfr # AA6061/33250-120
Zoro # G716312999
product price: $318.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Temper
T6
Angle
90 Degrees
Material
Aluminum
Tensile Strength
45,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/33250-120
Zoro #
G716312999
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Leg Length
120 in
Overall Width
3 in
Overall Length
10 ft
Leg Thickness
1/4 in
Overall Height
3 in
Outside Leg Length
2 3/4 in
Details
Temper
T6
Angle
90 Degrees
Material
Aluminum
Item
Aluminum Angle
Tensile Strength
45,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
Heat Treatable
Heat Treatable
Shape
Angle
Elongation
17 %
Includes Material Certificate
No Certificates Included
Leg Edge Shape
Round
Material Grade
6061
Fabrication
Welded
Maximum Temperature
1,205 Degrees F
Brinell Hardness
95 BHN
System of Measurement
Inch
Mechanical Finish
Mill
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.