Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/33250-72

  • Zoro # G816313049


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Temper
T6
Material
Aluminum
Angle
90 Degrees
Inside Leg Length
72 in
Material Grade
6061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/33250-72
Zoro #
G816313049
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Leg Length
72 in
Overall Length
6 ft
Outside Leg Length
2 3/4 in
Overall Height
3 in
Leg Thickness
1/4 in
Overall Width
3 in

Details

Item
Aluminum Angle
Temper
T6
Material
Aluminum
Angle
90 Degrees
Material Grade
6061
Heat Treatable
Heat Treatable
Tensile Strength
45,000 psi
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Maximum Temperature
1,205 Degrees F
Elongation
17 %
System of Measurement
Inch
Yield Strength
40,000 psi
Fabrication
Welded
Shape
Angle
Leg Edge Shape
Round

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 72 in, Outside Leg Length 2 3/4 in, Leg Thickness 1/4 in, Overall Length 6 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.