Aluminum Angle
Mfr # AA6061/33375-108
Zoro # G216313151
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Temper
T6
Material
Aluminum
Angle
90 Degrees
Inside Leg Length
108 in
Includes Material Certificate
No Certificates Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/33375-108
Zoro #
G216313151
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Leg Length
108 in
Leg Thickness
3/8 in
Outside Leg Length
2 5/8 in
Overall Width
3 in
Overall Height
3 in
Overall Length
9 ft
Details
Item
Aluminum Angle
Temper
T6
Material
Aluminum
Angle
90 Degrees
Includes Material Certificate
No Certificates Included
Tensile Strength
45,000 psi
Fabrication
Welded
Maximum Temperature
1,205 Degrees F
Elongation
17 %
Material Grade
6061
Leg Edge Shape
Round
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Shape
Angle
System of Measurement
Inch
Yield Strength
40,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Brinell Hardness
95 BHN
Description
Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 108 in, Outside Leg Length 2 5/8 in, Leg Thickness 3/8 in, Overall Length 9 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.