Aluminum Angle
Mfr # AA6061/33375-60
Zoro # G916313260
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Angle
90 Degrees
Temper
T6
Material
Aluminum
Fabrication
Welded
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/33375-60
Zoro #
G916313260
UPC #
-
Country of Origin
Multiple
Dimensions
Leg Thickness
3/8 in
Inside Leg Length
60 in
Overall Width
3 in
Outside Leg Length
2 5/8 in
Overall Length
5 ft
Overall Height
3 in
Details
Angle
90 Degrees
Temper
T6
Material
Aluminum
Item
Aluminum Angle
Fabrication
Welded
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Tensile Strength
45,000 psi
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Elongation
17 %
Shape
Angle
Material Grade
6061
Yield Strength
40,000 psi
Includes Material Certificate
No Certificates Included
Leg Edge Shape
Round
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.