Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/33375-96

  • Zoro # G016313252


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Angle
90 Degrees
Material
Aluminum
Temper
T6
Leg Edge Shape
Round
Tensile Strength
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/33375-96
Zoro #
G016313252
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
8 ft
Overall Width
3 in
Outside Leg Length
2 5/8 in
Leg Thickness
3/8 in
Overall Height
3 in
Inside Leg Length
96 in

Details

Angle
90 Degrees
Material
Aluminum
Item
Aluminum Angle
Temper
T6
Leg Edge Shape
Round
Tensile Strength
45,000 psi
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Elongation
17 %
System of Measurement
Inch
Yield Strength
40,000 psi
Shape
Angle
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Brinell Hardness
95 BHN
Fabrication
Welded
Maximum Temperature
1,205 Degrees F
Mechanical Finish
Mill
Material Grade
6061

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.