Aluminum Angle
Mfr # AA6061/35003500250-60
Zoro # G316313068
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Temper
T6
Angle
90 Degrees
Overall Length
5 ft
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/35003500250-60
Zoro #
G316313068
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5 ft
Inside Leg Length
60 in
Overall Width
3 1/2 in
Leg Thickness
1/4 in
Overall Height
3 1/2 in
Outside Leg Length
3 1/4 in
Details
Material
Aluminum
Temper
T6
Item
Aluminum Angle
Angle
90 Degrees
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Heat Treatable
Heat Treatable
Yield Strength
40,000 psi
Material Grade
6061
Shape
Angle
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,205 Degrees F
Fabrication
Welded
System of Measurement
Inch
Leg Edge Shape
Round
Elongation
17 %
Brinell Hardness
95 BHN
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.