Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/35003500250-96

  • Zoro # G116313244


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Angle
90 Degrees
Temper
T6
Material
Aluminum
Outside Leg Length
3 1/4 in
Yield Strength
40,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/35003500250-96
Zoro #
G116313244
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
3 1/4 in
Leg Thickness
1/4 in
Inside Leg Length
96 in
Overall Width
3 1/2 in
Overall Length
8 ft
Overall Height
3 1/2 in

Details

Item
Aluminum Angle
Angle
90 Degrees
Temper
T6
Material
Aluminum
Yield Strength
40,000 psi
Leg Edge Shape
Round
Elongation
17 %
Maximum Temperature
1,205 Degrees F
Heat Treatable
Heat Treatable
Material Grade
6061
Shape
Angle
Fabrication
Welded
Brinell Hardness
95 BHN
System of Measurement
Inch
Mechanical Finish
Mill
Tensile Strength
45,000 psi
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant, Wear-Resistant

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 96 in, Outside Leg Length 3 1/4 in, Leg Thickness 1/4 in, Overall Length 8 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.