Aluminum Angle
Mfr # AA6061/44250-132
Zoro # G816313179
product price: $371.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Temper
T6
Angle
90 Degrees
Material
Aluminum
Inside Leg Length
132 in
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/44250-132
Zoro #
G816313179
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Leg Length
132 in
Overall Height
4 in
Overall Width
4 in
Overall Length
11 ft
Outside Leg Length
3 1/2 in
Leg Thickness
1/4 in
Details
Item
Aluminum Angle
Temper
T6
Angle
90 Degrees
Material
Aluminum
Mechanical Finish
Mill
Elongation
17 %
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Heat Treatable
Heat Treatable
Leg Edge Shape
Round
Fabrication
Welded
Material Grade
6061
Tensile Strength
45,000 psi
Yield Strength
40,000 psi
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Brinell Hardness
95 BHN
Shape
Angle
Maximum Temperature
1,205 Degrees F
Description
Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 132 in, Outside Leg Length 3 1/2 in, Leg Thickness 1/4 in, Overall Length 11 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.