Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/44375-144

  • Zoro # G116313114


product price: $469.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Angle
90 Degrees
Temper
T6
Inside Leg Length
144 in
Tensile Strength
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6061/44375-144
Zoro #
G116313114
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Leg Length
144 in
Overall Width
4 in
Overall Height
4 in
Overall Length
12 ft
Outside Leg Length
3 5/8 in
Leg Thickness
3/8 in

Details

Material
Aluminum
Angle
90 Degrees
Item
Aluminum Angle
Temper
T6
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Material Grade
6061
Shape
Angle
System of Measurement
Inch
Heat Treatable
Heat Treatable
Yield Strength
40,000 psi
Leg Edge Shape
Round
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Elongation
17 %
Fabrication
Welded
Includes Material Certificate
No Certificates Included

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.