Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/44375-96

  • Zoro # G116313176


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Angle
90 Degrees
Temper
T6
Material
Aluminum
Material Grade
6061
Elongation
17 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/44375-96
Zoro #
G116313176
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
3 5/8 in
Leg Thickness
3/8 in
Overall Width
4 in
Inside Leg Length
96 in
Overall Length
8 ft
Overall Height
4 in

Details

Angle
90 Degrees
Temper
T6
Material
Aluminum
Item
Aluminum Angle
Material Grade
6061
Elongation
17 %
System of Measurement
Inch
Fabrication
Welded
Leg Edge Shape
Round
Mechanical Finish
Mill
Shape
Angle
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Tensile Strength
45,000 psi
Brinell Hardness
95 BHN
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,205 Degrees F
Heat Treatable
Heat Treatable
Yield Strength
40,000 psi

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 96 in, Outside Leg Length 3 5/8 in, Leg Thickness 3/8 in, Overall Length 8 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.