Aluminum Angle
Mfr # AA6061/44500-60
Zoro # G516313202
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Angle
90 Degrees
Temper
T6
Maximum Temperature
1,205 Degrees F
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/44500-60
Zoro #
G516313202
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5 ft
Leg Thickness
1/2 in
Overall Width
4 in
Overall Height
4 in
Inside Leg Length
60 in
Outside Leg Length
3 1/2 in
Details
Material
Aluminum
Angle
90 Degrees
Item
Aluminum Angle
Temper
T6
Maximum Temperature
1,205 Degrees F
System of Measurement
Inch
Material Grade
6061
Elongation
17 %
Tensile Strength
45,000 psi
Brinell Hardness
95 BHN
Fabrication
Welded
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Shape
Angle
Heat Treatable
Heat Treatable
Yield Strength
40,000 psi
Leg Edge Shape
Round
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.