Shop ZORO SELECT

Aluminum Angle

  • Mfr # AA6061/750750125-132
  • Zoro # G616313140

product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3/4 in
Temper
T6
Includes Material Certificate
No Certificates Included
Outside Leg Length
5/8 in
Tensile Strength
45,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AA6061/750750125-132
Zoro #
G616313140
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
3/4 in
Outside Leg Length
5/8 in
Wire Rope Length
11 ft
Leg Thickness
1/8 in
Overall Width
3/4 in
Inside Leg Length
132 in
Overall Length
11 ft
Length
11 ft

Details

Item
Aluminum Angle
Temper
T6
Includes Material Certificate
No Certificates Included
Tensile Strength
45,000 psi
Maximum Temperature
1,205 Degrees F
Elongation
17 %
Shape
Angle
Leg Edge Shape
Round
Angle
90 Degrees
Mechanical Finish
Mill
Brinell Hardness
95 BHN
System of Measurement
Inch
Fabrication
Welded
Heat Treatable
Heat Treatable
Yield Strength
40,000 psi
Material Grade
6061
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Material
Aluminum
Shell Material
Aluminum

Description

Aluminum Angle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.