Aluminum Angle
- Mfr # AA6061/750750125-144
- Zoro # G316313150
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Heat Treatable
Heat Treatable
System of Measurement
Inch
Fabrication
Welded
Overall Width
3/4 in
Brinell Hardness
95 BHN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA6061/750750125-144
- Zoro #
- G316313150
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Angle
- Heat Treatable
- Heat Treatable
- System of Measurement
- Inch
- Fabrication
- Welded
- Brinell Hardness
- 95 BHN
- Tensile Strength
- 45,000 psi
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Material Grade
- 6061
- Leg Edge Shape
- Round
- Yield Strength
- 40,000 psi
- Elongation
- 17 %
- Includes Material Certificate
- No Certificates Included
- Angle
- 90 Degrees
- Temper
- T6
- Shape
- Angle
- Material
- Aluminum
- Mechanical Finish
- Mill
- Maximum Temperature
- 1,205 Degrees F
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 3/4 in
- Inside Leg Length
- 144 in
- Wire Rope Length
- 12 ft
- Overall Height
- 3/4 in
- Leg Thickness
- 1/8 in
- Outside Leg Length
- 5/8 in
- Overall Length
- 12 ft
- Length
- 12 ft
Description
Aluminum Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.