Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6063/11065-24

  • Zoro # G216313106


product price: $10.19
/ea

Key Features

Material
Aluminum
Angle
90 Degrees
Temper
T52
Yield Strength
21,000 psi
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6063/11065-24
Zoro #
G216313106
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1 in
Leg Thickness
1/16 in
Overall Length
24 in
Inside Leg Length
24 in
Outside Leg Length
15/16 in
Overall Height
1 in

Details

Material
Aluminum
Angle
90 Degrees
Temper
T52
Item
Aluminum Angle
Yield Strength
21,000 psi
Elongation
12 %
Shape
Angle
Tensile Strength
27,000 psi
Mechanical Finish
Mill
Brinell Hardness
60 BHN
Leg Edge Shape
Square
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Material Grade
6063
System of Measurement
Inch
Fabrication
Welded
Maximum Temperature
1,210 Degrees F
Resistance Properties
Corrosion-Resistant, Wear-Resistant

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.