Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6063/11065-36

  • Zoro # G416313128


product price: $11.99
/ea

Key Features

Temper
T52
Material
Aluminum
Angle
90 Degrees
Outside Leg Length
15/16 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6063/11065-36
Zoro #
G416313128
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
15/16 in
Overall Width
1 in
Inside Leg Length
36 in
Overall Length
36 in
Leg Thickness
1/16 in
Overall Height
1 in

Details

Item
Aluminum Angle
Temper
T52
Material
Aluminum
Angle
90 Degrees
Brinell Hardness
60 BHN
Shape
Angle
Material Grade
6063
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,210 Degrees F
System of Measurement
Inch
Tensile Strength
27,000 psi
Heat Treatable
Heat Treatable
Elongation
12 %
Leg Edge Shape
Square
Fabrication
Welded
Yield Strength
21,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.