Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6063/11065-48

  • Zoro # G516313165


product price: $13.79
/ea

Key Features

Material
Aluminum
Angle
90 Degrees
Temper
T52
Maximum Temperature
1,210 Degrees F
Outside Leg Length
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6063/11065-48
Zoro #
G516313165
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
15/16 in
Inside Leg Length
48 in
Overall Height
1 in
Overall Length
4 ft
Leg Thickness
1/16 in
Overall Width
1 in

Details

Material
Aluminum
Item
Aluminum Angle
Angle
90 Degrees
Temper
T52
Maximum Temperature
1,210 Degrees F
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Square
Material Grade
6063
Elongation
12 %
Yield Strength
21,000 psi
Fabrication
Welded
Includes Material Certificate
No Certificates Included
Shape
Angle
Tensile Strength
27,000 psi
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Brinell Hardness
60 BHN
System of Measurement
Inch

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.