Aluminum Angle
Mfr # AA6063/11065-96
Zoro # G516313158
product price: $21.69
/eaKey Features
Angle
90 Degrees
Temper
T52
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6063/11065-96
Zoro #
G516313158
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
8 ft
Leg Thickness
1/16 in
Overall Width
1 in
Outside Leg Length
15/16 in
Inside Leg Length
96 in
Overall Height
1 in
Details
Angle
90 Degrees
Temper
T52
Item
Aluminum Angle
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatable
Heat Treatable
Material Grade
6063
Shape
Angle
Elongation
12 %
Fabrication
Welded
Maximum Temperature
1,210 Degrees F
Leg Edge Shape
Square
Yield Strength
21,000 psi
Includes Material Certificate
No Certificates Included
Tensile Strength
27,000 psi
Brinell Hardness
60 BHN
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.