Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6063/12501250125-48

  • Zoro # G916313208


product price: $24.69
/ea

Key Features

Temper
T52
Material
Aluminum
Angle
90 Degrees
Mechanical Finish
Mill
Outside Leg Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6063/12501250125-48
Zoro #
G916313208
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
1 1/8 in
Overall Length
4 ft
Overall Width
1 1/4 in
Inside Leg Length
48 in
Leg Thickness
1/8 in
Overall Height
1 1/4 in

Details

Temper
T52
Item
Aluminum Angle
Material
Aluminum
Angle
90 Degrees
Mechanical Finish
Mill
Material Grade
6063
Brinell Hardness
60 BHN
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Yield Strength
21,000 psi
Leg Edge Shape
Square
Resistance Properties
Corrosion-Resistant, Wear-Resistant
System of Measurement
Inch
Elongation
12 %
Tensile Strength
27,000 psi
Fabrication
Welded
Maximum Temperature
1,210 Degrees F
Shape
Angle

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.