Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6063/15001500125-24

  • Zoro # G316313181


product price: $16.89
/ea

Key Features

Temper
T52
Material
Aluminum
Angle
90 Degrees
Inside Leg Length
24 in
Material Grade
6063
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6063/15001500125-24
Zoro #
G316313181
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Leg Length
24 in
Overall Height
1 1/2 in
Outside Leg Length
1 3/8 in
Overall Width
1 1/2 in
Leg Thickness
1/8 in
Overall Length
24 in

Details

Temper
T52
Item
Aluminum Angle
Material
Aluminum
Angle
90 Degrees
Material Grade
6063
Brinell Hardness
60 BHN
Yield Strength
21,000 psi
Mechanical Finish
Mill
Shape
Angle
Tensile Strength
27,000 psi
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
System of Measurement
Inch
Elongation
12 %
Leg Edge Shape
Square
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Fabrication
Welded
Maximum Temperature
1,210 Degrees F

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.