Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6063/15001500125-72

  • Zoro # G016313191


product price: $37.69
/ea

Key Features

Material
Aluminum
Temper
T52
Angle
90 Degrees
Outside Leg Length
1 3/8 in
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6063/15001500125-72
Zoro #
G016313191
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
1 3/8 in
Overall Length
6 ft
Overall Width
1 1/2 in
Leg Thickness
1/8 in
Overall Height
1 1/2 in
Inside Leg Length
72 in

Details

Item
Aluminum Angle
Material
Aluminum
Temper
T52
Angle
90 Degrees
Heat Treatable
Heat Treatable
Brinell Hardness
60 BHN
Fabrication
Welded
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Material Grade
6063
Yield Strength
21,000 psi
Elongation
12 %
Shape
Angle
Leg Edge Shape
Square
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,210 Degrees F
Tensile Strength
27,000 psi
Mechanical Finish
Mill

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.