Aluminum Angle
Mfr # AA6063/15001500125-84
Zoro # G716313200
product price: $43.39
/eaKey Features
Temper
T52
Material
Aluminum
Angle
90 Degrees
Fabrication
Welded
Includes Material Certificate
No Certificates Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6063/15001500125-84
Zoro #
G716313200
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
7 ft
Overall Width
1 1/2 in
Overall Height
1 1/2 in
Inside Leg Length
84 in
Leg Thickness
1/8 in
Outside Leg Length
1 3/8 in
Details
Temper
T52
Material
Aluminum
Angle
90 Degrees
Item
Aluminum Angle
Fabrication
Welded
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Maximum Temperature
1,210 Degrees F
Material Grade
6063
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Elongation
12 %
Tensile Strength
27,000 psi
Leg Edge Shape
Square
Mechanical Finish
Mill
Shape
Angle
Brinell Hardness
60 BHN
Yield Strength
21,000 psi
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.