Zoro Homepage

Aluminum Angle

  • Mfr # AA6063/22125-12

  • Zoro # G916313185


product price: $13.79
/ea

Key Features

Material
Aluminum
Temper
T52
Angle
90 Degrees
Brinell Hardness
60 BHN
Heat Treatable
Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6063/22125-12
Zoro #
G916313185
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Leg Length
12 in
Leg Thickness
1/8 in
Outside Leg Length
1 7/8 in
Overall Length
12 in
Overall Height
2 in
Overall Width
2 in

Details

Item
Aluminum Angle
Material
Aluminum
Temper
T52
Angle
90 Degrees
Brinell Hardness
60 BHN
Heat Treatable
Heat Treatable
Elongation
12 %
Material Grade
6063
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Fabrication
Welded
Includes Material Certificate
No Certificates Included
Yield Strength
21,000 psi
Leg Edge Shape
Square
Mechanical Finish
Mill
Tensile Strength
27,000 psi
Shape
Angle
System of Measurement
Inch
Maximum Temperature
1,210 Degrees F

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.