Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6063/22125-24

  • Zoro # G816313247


product price: $21.39
/ea

Key Features

Angle
90 Degrees
Temper
T52
Material
Aluminum
Fabrication
Welded
Outside Leg Length
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6063/22125-24
Zoro #
G816313247
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
1 7/8 in
Overall Width
2 in
Inside Leg Length
24 in
Leg Thickness
1/8 in
Overall Height
2 in
Overall Length
24 in

Details

Angle
90 Degrees
Item
Aluminum Angle
Temper
T52
Material
Aluminum
Fabrication
Welded
Elongation
12 %
System of Measurement
Inch
Maximum Temperature
1,210 Degrees F
Leg Edge Shape
Square
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Brinell Hardness
60 BHN
Tensile Strength
27,000 psi
Includes Material Certificate
No Certificates Included
Yield Strength
21,000 psi
Material Grade
6063
Heat Treatable
Heat Treatable
Shape
Angle

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.