Aluminum Angle
Mfr # AA6063/22125-36
Zoro # G816313254
product price: $30.19
/eaKey Features
Temper
T52
Angle
90 Degrees
Material
Aluminum
Yield Strength
21,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6063/22125-36
Zoro #
G816313254
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
2 in
Leg Thickness
1/8 in
Overall Length
36 in
Outside Leg Length
1 7/8 in
Inside Leg Length
36 in
Overall Height
2 in
Details
Temper
T52
Angle
90 Degrees
Item
Aluminum Angle
Material
Aluminum
Yield Strength
21,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Tensile Strength
27,000 psi
Fabrication
Welded
Material Grade
6063
Mechanical Finish
Mill
Shape
Angle
Brinell Hardness
60 BHN
Elongation
12 %
Maximum Temperature
1,210 Degrees F
System of Measurement
Inch
Leg Edge Shape
Square
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.