Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6063/33125-84

  • Zoro # G016313214


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Temper
T52
Angle
90 Degrees
Maximum Temperature
1,210 Degrees F
Elongation
12 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6063/33125-84
Zoro #
G016313214
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
3 in
Outside Leg Length
2 7/8 in
Leg Thickness
1/8 in
Inside Leg Length
84 in
Overall Height
3 in
Overall Length
7 ft

Details

Material
Aluminum
Item
Aluminum Angle
Temper
T52
Angle
90 Degrees
Maximum Temperature
1,210 Degrees F
Elongation
12 %
System of Measurement
Inch
Brinell Hardness
60 BHN
Heat Treatable
Heat Treatable
Material Grade
6063
Mechanical Finish
Mill
Fabrication
Welded
Yield Strength
21,000 psi
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shape
Angle
Tensile Strength
27,000 psi
Leg Edge Shape
Square

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.