Zoro Homepage

Aluminum Angle

  • Mfr # AA6063/750750065-24

  • Zoro # G316313242


product price: $9.19
/ea

Key Features

Temper
T52
Angle
90 Degrees
Material
Aluminum
Leg Edge Shape
Square
Brinell Hardness
60 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6063/750750065-24
Zoro #
G316313242
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
11/16 in
Overall Height
3/4 in
Overall Length
24 in
Inside Leg Length
24 in
Leg Thickness
1/16 in
Overall Width
3/4 in

Details

Item
Aluminum Angle
Temper
T52
Angle
90 Degrees
Material
Aluminum
Leg Edge Shape
Square
Brinell Hardness
60 BHN
Fabrication
Welded
Tensile Strength
27,000 psi
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Elongation
12 %
Shape
Angle
System of Measurement
Inch
Maximum Temperature
1,210 Degrees F
Material Grade
6063
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
21,000 psi

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.