Zoro Homepage

Aluminum Angle

  • Mfr # AA6063/750750065-36

  • Zoro # G616313256


product price: $10.49
/ea

Key Features

Angle
90 Degrees
Material
Aluminum
Temper
T52
Material Grade
6063
Brinell Hardness
60 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6063/750750065-36
Zoro #
G616313256
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
3/4 in
Overall Height
3/4 in
Inside Leg Length
36 in
Leg Thickness
1/16 in
Overall Length
36 in
Outside Leg Length
11/16 in

Details

Angle
90 Degrees
Material
Aluminum
Temper
T52
Item
Aluminum Angle
Material Grade
6063
Brinell Hardness
60 BHN
Leg Edge Shape
Square
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
21,000 psi
System of Measurement
Inch
Mechanical Finish
Mill
Elongation
12 %
Tensile Strength
27,000 psi
Fabrication
Welded
Includes Material Certificate
No Certificates Included
Shape
Angle
Heat Treatable
Heat Treatable
Maximum Temperature
1,210 Degrees F

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.