Aluminum Angle
Mfr # AA6063/750750065-60
Zoro # G616313188
product price: $13.19
/eaKey Features
Angle
90 Degrees
Temper
T52
Material
Aluminum
Inside Leg Length
60 in
Leg Edge Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6063/750750065-60
Zoro #
G616313188
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Leg Length
60 in
Leg Thickness
1/16 in
Overall Height
3/4 in
Overall Width
3/4 in
Outside Leg Length
11/16 in
Overall Length
5 ft
Details
Item
Aluminum Angle
Angle
90 Degrees
Temper
T52
Material
Aluminum
Leg Edge Shape
Square
Shape
Angle
Brinell Hardness
60 BHN
Yield Strength
21,000 psi
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Material Grade
6063
Maximum Temperature
1,210 Degrees F
Includes Material Certificate
No Certificates Included
Tensile Strength
27,000 psi
Fabrication
Welded
Elongation
12 %
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.