Aluminum Angle
Mfr # AA6063/750750125-48
Zoro # G816313100
product price: $15.59
/eaKey Features
Material
Aluminum
Angle
90 Degrees
Temper
T52
Overall Length
4 ft
Shape
Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6063/750750125-48
Zoro #
G816313100
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
4 ft
Outside Leg Length
5/8 in
Leg Thickness
1/8 in
Overall Width
3/4 in
Inside Leg Length
48 in
Overall Height
3/4 in
Details
Material
Aluminum
Angle
90 Degrees
Temper
T52
Item
Aluminum Angle
Shape
Angle
Includes Material Certificate
No Certificates Included
Fabrication
Welded
Maximum Temperature
1,210 Degrees F
Mechanical Finish
Mill
Leg Edge Shape
Square
Elongation
12 %
Yield Strength
21,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Brinell Hardness
60 BHN
Material Grade
6063
Tensile Strength
27,000 psi
Heat Treatable
Heat Treatable
System of Measurement
Inch
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.