Aluminum Angle
Mfr # AN03030038-6
Zoro # G313869599
product price: $81.49
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Temper
T66
Outside Leg Length
27 mm
Leg Thickness
3 mm
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AN03030038-6
Zoro #
G313869599
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Leg Length
27 mm
Leg Thickness
3 mm
Inside Leg Length
27 mm
Overall Height
30 mm
Overall Width
30 mm
Overall Length
6 ft
Details
Material
Aluminum
Temper
T66
Heat Treatable
Heat Treatable
Standards
EN 15088, EN 573-3, EN 755
Angle
90 Degrees
Item
Aluminum Angle
Material Grade
6060
Yield Strength
23,200 psi
Brinell Hardness
35 BHN
Mechanical Finish
Mill
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.