Zoro Homepage

Aluminum Angle, PK2

  • Mfr # AN03015028-6

  • Zoro # G513869603


product price: $94.89
/pk 2, $47.45/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Temper
T66
Material Grade
6060
Mechanical Finish
Mill
Leg Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN03015028-6
Zoro #
G513869603
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
2 mm
Inside Leg Length
13 mm
Outside Leg Length
28 mm
Overall Width
15 mm
Overall Height
30 mm
Overall Length
6 ft

Details

Material
Aluminum
Temper
T66
Material Grade
6060
Item
Aluminum Angle
Mechanical Finish
Mill
Standards
EN 15088, EN 573-3, EN 755
Heat Treatable
Heat Treatable
Angle
90 Degrees
Yield Strength
23,200 psi
Brinell Hardness
35 BHN
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Aluminum Angle, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.