Aluminum Angle, PK2
Mfr # AN03030058-3
Zoro # G713869670
product price: $118.99
/pk 2, $59.50/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Temper
T66
Material Grade
6060
Overall Width
30 mm
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AN03030058-3
Zoro #
G713869670
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
30 mm
Outside Leg Length
25 mm
Leg Thickness
5 mm
Inside Leg Length
25 mm
Overall Length
36 in
Overall Height
30 mm
Details
Material
Aluminum
Temper
T66
Material Grade
6060
Mechanical Finish
Mill
Yield Strength
23,200 psi
Standards
EN 15088, EN 573-3, EN 755
Item
Aluminum Angle
Brinell Hardness
35 BHN
Angle
90 Degrees
Heat Treatable
Heat Treatable
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Aluminum Angle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.